- 5 in Roller Diameter
- 19 in Roll Length
| Roller Type | Rubber Disc Return Roll |
| Roller Dia. | 5 in |
| Roller Length | 19 in |
| Roll Length | 19 in |
| Shaft Length | 24.25 in |
| Weight | 18.5 LB |
| Roller Type | Rubber Disc Return Roll |
| Roller Dia. | 5 in |
| Roller Length | 19 in |
| Roll Length | 19 in |
| Shaft Length | 24.25 in |
| Weight | 18.5 LB |