- 42 in Belt Width
- 4 1/2 in Roller Diameter
- Return Idler Type
- 46 1/2 in Roller Length
| Base to Center Height of Shaft | 1.5 in |
| Overall Width | 6 in |
| Roller Length | 46.5 in |
| Mounting Hole Spacing Width | 4 in |
| Belt Width | 42 in |
| Bolt Hole Spacing - Length | 51 in |
| Mounting Hole Spacing Length | 51 in |
| Bolt Hole Spacing - Width | 4 in |
| Overall Length | 52.625 in |
| Idler Type | Return |
| Roller Dia. | 4 1/2 in |
| Material | Steel |
| Mounting Hole Size | 1/2 in |
| Weight | 27.4 LB |

