- 30 in Belt Width
- 4 1/2 in Roller Diameter
- Return Idler Type
- 34 1/2 in Roller Length
| Mounting Hole Spacing Length | 39 in |
| Overall Length | 40.625 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Width | 4 in |
| Belt Width | 30 in |
| Roller Dia. | 4 1/2 in |
| Bolt Hole Spacing - Length | 39 in |
| Mounting Hole Size | 1/2 in |
| Material | Steel |
| Overall Width | 6 in |
| Idler Type | Return |
| Roller Length | 34.5 in |
| Weight | 21.8 LB |

