- 42 in Belt Width
- 5 in Roller Diameter
- Impact Trougher Idler Type
- 20 degrees Trough Angle
- 42 1/2 in Roller Length
| Idler Type | Impact Trougher |
| Bolt Hole Spacing - Length | 51 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 6 in |
| Roller Length | 42.5 in |
| Mounting Hole Size | 1/2 in |
| Belt Width | 42 in |
| Material | Steel |
| Horizontal Roller Length | 18 1/2 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Mounting Hole Spacing Length | 51 in |
| Overall Height | 11.625 in |
| Trough Angle [Nom] | 20 ° |
| Inclined Roller Length | 12 1/2 in |
| Mounting Hole Spacing Width | 6 in |
| Overall Width | 8 1/2 in |
| Overall Length | 53 in |
| Weight | 69.9 LB |

