- 5 in Roller Diameter
- 7 11/16 in Roll Length
| Roller Dia. | 5 in |
| Shaft Length | 8 1/4 in |
| Roller Type | Impact Roll |
| Roller Length | 7.6875 in |
| Roll Length | 7 11/16 in |
| Weight | 7.7 LB |
| Roller Dia. | 5 in |
| Shaft Length | 8 1/4 in |
| Roller Type | Impact Roll |
| Roller Length | 7.6875 in |
| Roll Length | 7 11/16 in |
| Weight | 7.7 LB |