- 5 in Roller Diameter
- 13 11/16 in Roll Length
| Roller Length | 13.6875 in |
| Roller Dia. | 5 in |
| Shaft Length | 14 1/4 in |
| Roll Length | 13 11/16 in |
| Roller Type | Impact Roll |
| Weight | 13.2 LB |
| Roller Length | 13.6875 in |
| Roller Dia. | 5 in |
| Shaft Length | 14 1/4 in |
| Roll Length | 13 11/16 in |
| Roller Type | Impact Roll |
| Weight | 13.2 LB |