- 36 in Belt Width
- 5 in Roller Diameter
- Equal Impact Trougher Idler Type
- 35 degrees Trough Angle
- 33 3/8 in Roller Length
| Mounting Hole Spacing Length | 45 in |
| Overall Width | 8 1/2 in |
| Trough Angle [Nom] | 35 ° |
| Material | Steel |
| Roller Length | 33.375 in |
| Base To Horizontal Roller Height | 7 1/2 in |
| Overall Height | 14.5 in |
| Bolt Hole Spacing - Length | 45 in |
| Bolt Hole Spacing - Width | 6 in |
| Belt Width | 36 in |
| Overall Length | 47 in |
| Horizontal Roller Length | 12 1/2 in |
| Inclined Roller Length | 12 1/2 in |
| Idler Type | Equal Impact Trougher |
| Mounting Hole Size | 1/2 in |
| Roller Dia. | 5 in |
| Mounting Hole Spacing Width | 6 in |
| Weight | 64.7 LB |

