- 24 in Belt Width
- 4 1/2 in Roller Diameter
- Equal Trougher Idler Type
- 35 degrees Trough Angle
- 22 3/4 in Roller Length
| Horizontal Roller Length | 8 1/2 in |
| Mounting Hole Size | 1/2 in |
| Belt Width | 24 in |
| Roller Dia. | 4 1/2 in |
| Bolt Hole Spacing - Length | 33 in |
| Mounting Hole Spacing Length | 33 in |
| Bolt Hole Spacing - Width | 6 in |
| Roller Length | 22.75 in |
| Overall Height | 12.25 in |
| Base To Horizontal Roller Height | 7 1/4 in |
| Overall Width | 8 1/2 in |
| Idler Type | Equal Trougher |
| Trough Angle [Nom] | 35 ° |
| Mounting Hole Spacing Width | 6 in |
| Overall Length | 35 in |
| Inclined Roller Length | 8 1/2 in |
| Weight | 40.4 LB |

