- 18 in Belt Width
- 4 1/2 in Roller Diameter
- Equal Trougher Idler Type
- 35 degrees Trough Angle
- 17 1/2 in Roller Length
| Horizontal Roller Length | 6 1/2 in |
| Inclined Roller Length | 6 1/2 in |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Width | 6 in |
| Mounting Hole Spacing Width | 6 in |
| Belt Width | 18 in |
| Mounting Hole Spacing Length | 27 in |
| Overall Width | 8 1/2 in |
| Mounting Hole Size | 1/2 in |
| Base To Horizontal Roller Height | 7 1/4 in |
| Idler Type | Equal Trougher |
| Overall Height | 11.125 in |
| Roller Dia. | 4 1/2 in |
| Overall Length | 29 in |
| Roller Length | 17.5 in |
| Bolt Hole Spacing - Length | 27 in |
| Weight | 35.1 LB |

