- Wing Pulley
- 24 in Outside Diameter
- 51 in Face Width
- Crown Face
- XT60 Bushing Series
| Pulley Type | Wing |
| Bushing Series | XT60 |
| Bore Range [Max] | 6 in |
| Lagging Type | Herringbone |
| Outside Dia. | 24 in |
| Face Type | Crown Face |
| Bushing Type | XT |
| Weight | 738.0 LB |
| Pulley Type | Wing |
| Bushing Series | XT60 |
| Bore Range [Max] | 6 in |
| Lagging Type | Herringbone |
| Outside Dia. | 24 in |
| Face Type | Crown Face |
| Bushing Type | XT |
| Weight | 738.0 LB |