- Wing Pulley
- 18 in Outside Diameter
- 38 in Face Width
- Crown Face
- XT35 Bushing Series
| Outside Dia. | 18 in |
| Pulley Type | Wing |
| Lagging Type | Herringbone |
| Face Type | Crown Face |
| Bushing Series | XT35 |
| Bushing Type | XT |
| Bore Range [Max] | 3.5 in |
| Weight | 325.0 LB |
| Outside Dia. | 18 in |
| Pulley Type | Wing |
| Lagging Type | Herringbone |
| Face Type | Crown Face |
| Bushing Series | XT35 |
| Bushing Type | XT |
| Bore Range [Max] | 3.5 in |
| Weight | 325.0 LB |