- Wing Pulley
- 16 in Outside Diameter
- 38 in Face Width
- Crown Face
- XT35 Bushing Series
| Pulley Type | Wing |
| Face Type | Crown Face |
| Outside Dia. | 16 in |
| Bore Range [Max] | 3.5 in |
| Lagging Type | Herringbone |
| Bushing Series | XT35 |
| Bushing Type | XT |
| Weight | 302.0 LB |
| Pulley Type | Wing |
| Face Type | Crown Face |
| Outside Dia. | 16 in |
| Bore Range [Max] | 3.5 in |
| Lagging Type | Herringbone |
| Bushing Series | XT35 |
| Bushing Type | XT |
| Weight | 302.0 LB |