- Wing Pulley
- 16 in Outside Diameter
- 32 in Face Width
- Crown Face
- XT30 Bushing Series
| Outside Dia. | 16 in |
| Pulley Type | Wing |
| Bushing Type | XT |
| Lagging Type | Herringbone |
| Face Type | Crown Face |
| Bore Range [Max] | 3 in |
| Bushing Series | XT30 |
| Weight | 261.0 LB |
| Outside Dia. | 16 in |
| Pulley Type | Wing |
| Bushing Type | XT |
| Lagging Type | Herringbone |
| Face Type | Crown Face |
| Bore Range [Max] | 3 in |
| Bushing Series | XT30 |
| Weight | 261.0 LB |