- 7 in Roller Diameter
- 72 in Belt Width
| Roller Dia. | 7 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 72 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Abrasive Belt Width | 72 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Weight | 69.0 LB |
| Roller Dia. | 7 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 72 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Abrasive Belt Width | 72 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Weight | 69.0 LB |