- 96 in Belt Width
- 7 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Horizontal Roller Length | 33 3/4 in |
| Base To Horizontal Roller Height | 12 1/8 in |
| Bolt Hole Spacing - Width | 12 in |
| Mounting Hole Spacing Length | 105 in |
| Overall Height | 31.5 in |
| Idler Type | Equal Impact Trougher |
| Bearing Type | SB |
| Mounting Hole Spacing Width | 12 in |
| Trough Angle [Nom] | 35 ° |
| Overall Length | 108.75 in |
| Belt Width | 96 in |
| Overall Width | 14 1/2 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 89.5 in |
| Bolt Hole Spacing - Length | 105 in |
| Roller Dia. | 7 in |
| Weight | 598.0 LB |

