- 66 in Belt Width
- 7 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Bearing Type | SB |
| Horizontal Roller Length | 23 3/4 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Base To Horizontal Roller Height | 12 in |
| Bolt Hole Spacing - Length | 75 in |
| Mounting Hole Spacing Length | 75 in |
| Idler Type | Equal Impact Trougher |
| Trough Angle [Nom] | 20 ° |
| Mounting Hole Spacing Width | 9 1/2 in |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Overall Height | 20.25 in |
| Belt Width | 66 in |
| Roller Length | 70.3125 in |
| Overall Length | 79.875 in |
| Overall Width | 12 in |
| Weight | 333.0 LB |

