- 60 in Belt Width
- 7 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Mounting Hole Spacing Length | 69 in |
| Overall Width | 12 in |
| Bearing Type | SB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Trough Angle [Nom] | 20 ° |
| Belt Width | 60 in |
| Bolt Hole Spacing - Length | 69 in |
| Mounting Hole Spacing Width | 9 1/2 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Idler Type | Equal Impact Trougher |
| Base To Horizontal Roller Height | 11 1/4 in |
| Roller Dia. | 7 in |
| Roller Length | 64.5625 in |
| Overall Length | 74.25 in |
| Overall Height | 18.875 in |
| Horizontal Roller Length | 21 3/4 in |
| Weight | 286.0 LB |

