- 7 in Roller Diameter
- 102 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Abrasive Belt Width | 102 in |
| Material | Steel |
| Roller Dia. | 7 in |
| Belt Width | 102 in |
| Roller Type | V Return Roll |
| Bearing Type | Sealed Ball Bearing |
| Weight | 83.0 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Abrasive Belt Width | 102 in |
| Material | Steel |
| Roller Dia. | 7 in |
| Belt Width | 102 in |
| Roller Type | V Return Roll |
| Bearing Type | Sealed Ball Bearing |
| Weight | 83.0 LB |