- 7 in Roller Diameter
- 96 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Equal Trough Roll |
| Material | Steel |
| Abrasive Belt Width | 96 in |
| Belt Width | 96 in |
| Roller Dia. | 7 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 81.7 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Equal Trough Roll |
| Material | Steel |
| Abrasive Belt Width | 96 in |
| Belt Width | 96 in |
| Roller Dia. | 7 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 81.7 LB |