- 7 in Roller Diameter
- 27.75 in Roll Length
- 78 in Belt Width
| Roller Length | 27.75 in |
| Roll Length | 27.75 in |
| Roller Dia. | 7 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Transition Equal Trough Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 78 in |
| Abrasive Belt Width | 78 in |
| Weight | 47.0 LB |

