- 7 in Roller Diameter
- 60 in Belt Width
- Steel Material
| Roller Type | Equal Trough Roll |
| Abrasive Belt Width | 60 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Belt Width | 60 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| Weight | 56.08 LB |
| Roller Type | Equal Trough Roll |
| Abrasive Belt Width | 60 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Belt Width | 60 in |
| Material | Steel |
| Bearing Type | Sealed Ball Bearing |
| Weight | 56.08 LB |