- 7 in Roller Diameter
- 96 in Belt Width
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 96 in |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Rubber Disc Return Roll |
| Belt Width | 96 in |
| Weight | 209.22 LB |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 96 in |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Rubber Disc Return Roll |
| Belt Width | 96 in |
| Weight | 209.22 LB |