- 7 in Roller Diameter
- 102 in Belt Width
| Belt Width | 102 in |
| Abrasive Belt Width | 102 in |
| Roller Type | Rubber Disc Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 220.68 LB |
| Belt Width | 102 in |
| Abrasive Belt Width | 102 in |
| Roller Type | Rubber Disc Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 220.68 LB |