- 7 in Roller Diameter
- 25.75 in Roll Length
- 72 in Belt Width
- Steel Material
| Roller Length | 25.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Trough Roll |
| Roll Length | 25.75 in |
| Abrasive Belt Width | 72 in |
| Belt Width | 72 in |
| Roller Dia. | 7 in |
| Material | Steel |
| Weight | 63.98 LB |

