- 7 in Roller Diameter
- 17.75 in Roll Length
- 48 in Belt Width
- Steel Material
| Material | Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Abrasive Belt Width | 48 in |
| Roller Length | 17.75 in |
| Roller Dia. | 7 in |
| Roller Type | Trough Roll |
| Roll Length | 17.75 in |
| Belt Width | 48 in |
| Weight | 46.89 LB |

