- 7 in Roller Diameter
- 13.75 in Roll Length
- 36 in Belt Width
- Steel Material
| Belt Width | 36 in |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Abrasive Belt Width | 36 in |
| Material | Steel |
| Roller Type | Trough Roll |
| Roll Length | 13.75 in |
| Roller Length | 13.75 in |
| Weight | 38.57 LB |

