- 7 in Roller Diameter
- 52 in Roll Length
- 48 in Belt Width
- Steel Material
| Abrasive Belt Width | 48 in |
| Belt Width | 48 in |
| Material | Steel |
| Roller Length | 52 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Roller Type | Return Roll |
| Roll Length | 52 in |
| Weight | 125.22 LB |

