- 7 in Roller Diameter
- 33.75 in Roll Length
- 96 in Belt Width
| Roller Dia. | 7 in |
| Roll Length | 33.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 96 in |
| Roller Type | Rubber Disc Impact Roll |
| Roller Length | 33.75 in |
| Weight | 94.4 LB |
| Roller Dia. | 7 in |
| Roll Length | 33.75 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 96 in |
| Roller Type | Rubber Disc Impact Roll |
| Roller Length | 33.75 in |
| Weight | 94.4 LB |