- 7 in Roller Diameter
- 13.75 in Roll Length
- 36 in Belt Width
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 36 in |
| Roll Length | 13.75 in |
| Roller Length | 13.75 in |
| Roller Type | Rubber Disc Impact Roll |
| Weight | 43.5 LB |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 36 in |
| Roll Length | 13.75 in |
| Roller Length | 13.75 in |
| Roller Type | Rubber Disc Impact Roll |
| Weight | 43.5 LB |