- 7 in Roller Diameter
- 19.75 in Roll Length
- 54 in Belt Width
- Steel Material
| Roll Length | 19.75 in |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 19.75 in |
| Belt Width | 54 in |
| Roller Type | Trough Roll |
| Abrasive Belt Width | 54 in |
| Material | Steel |
| Weight | 56.21 LB |

