- 7 in Roller Diameter
- 76 in Roll Length
- 72 in Belt Width
| Roll Length | 76 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Roller Length | 76 in |
| Belt Width | 72 in |
| Roller Type | Rubber Disc Roll |
| Abrasive Belt Width | 72 in |
| Weight | 184.0 LB |
| Roll Length | 76 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Roller Length | 76 in |
| Belt Width | 72 in |
| Roller Type | Rubber Disc Roll |
| Abrasive Belt Width | 72 in |
| Weight | 184.0 LB |