- 7 in Roller Diameter
- 46 in Roll Length
- 42 in Belt Width
| Roller Dia. | 7 in |
| Belt Width | 42 in |
| Roller Type | Rubber Disc Roll |
| Roll Length | 46 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Abrasive Belt Width | 42 in |
| Roller Length | 46 in |
| Weight | 112.0 LB |
| Roller Dia. | 7 in |
| Belt Width | 42 in |
| Roller Type | Rubber Disc Roll |
| Roll Length | 46 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Abrasive Belt Width | 42 in |
| Roller Length | 46 in |
| Weight | 112.0 LB |