- 7 in Roller Diameter
- 25.19 in Roll Length
- 72 in Belt Width
| Abrasive Belt Width | 72 in |
| Belt Width | 72 in |
| Roller Dia. | 7 in |
| Roller Type | Rubber Disc Impact Roll |
| Roller Length | 25.19 in |
| Roll Length | 25.19 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 71.85 LB |

