- 7 in Roller Diameter
- 15.56 in Roll Length
- 42 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Material | Steel |
| Roll Length | 15.56 in |
| Roller Length | 15.56 in |
| Roller Type | Trough Roll |
| Belt Width | 42 in |
| Weight | 42.0 LB |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Material | Steel |
| Roll Length | 15.56 in |
| Roller Length | 15.56 in |
| Roller Type | Trough Roll |
| Belt Width | 42 in |
| Weight | 42.0 LB |