- 7 in Roller Diameter
- 75.69 in Roll Length
- 72 in Belt Width
| Belt Width | 72 in |
| Roller Dia. | 7 in |
| Roll Length | 75.69 in |
| Roller Length | 75.69 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Rubber Disc Roll |
| Weight | 174.0 LB |
| Belt Width | 72 in |
| Roller Dia. | 7 in |
| Roll Length | 75.69 in |
| Roller Length | 75.69 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Rubber Disc Roll |
| Weight | 174.0 LB |