- 7 in Roller Diameter
- 51.69 in Roll Length
- 48 in Belt Width
| Roll Length | 51.69 in |
| Roller Length | 51.69 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 48 in |
| Roller Dia. | 7 in |
| Roller Type | Rubber Disc Roll |
| Weight | 120.0 LB |
| Roll Length | 51.69 in |
| Roller Length | 51.69 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 48 in |
| Roller Dia. | 7 in |
| Roller Type | Rubber Disc Roll |
| Weight | 120.0 LB |