- 7 in Roller Diameter
- 39.69 in Roll Length
- 36 in Belt Width
| Roller Type | Rubber Disc Roll |
| Roll Length | 39.69 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Roller Length | 39.69 in |
| Belt Width | 36 in |
| Weight | 94.0 LB |
| Roller Type | Rubber Disc Roll |
| Roll Length | 39.69 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 7 in |
| Roller Length | 39.69 in |
| Belt Width | 36 in |
| Weight | 94.0 LB |