- 7 in Roller Diameter
- 99.88 in Roll Length
- 96 in Belt Width
- Steel Material
| Roll Length | 99.88 in |
| Roller Length | 99.88 in |
| Roller Dia. | 7 in |
| Belt Width | 96 in |
| Material | Steel |
| Roller Type | Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 223.0 LB |
| Roll Length | 99.88 in |
| Roller Length | 99.88 in |
| Roller Dia. | 7 in |
| Belt Width | 96 in |
| Material | Steel |
| Roller Type | Return Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 223.0 LB |