- 7 in Roller Diameter
- 94 in Roll Length
- 84 in Belt Width
| Roll Length | 94 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Return Roll |
| Shaft Length | 95 3/4 in |
| Roller Length | 94 in |
| Belt Width | 84 in |
| Abrasive Belt Width | 84 in |
| Roller Dia. | 7 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 142.0 LB |

