- 7 in Roller Diameter
- 82 in Roll Length
- 72 in Belt Width
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 72 in |
| Roll Length | 82 in |
| Shaft Length | 83 3/4 in |
| Roller Length | 82 in |
| Belt Width | 72 in |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Return Roll |
| Weight | 125.0 LB |

