- 7 in Roller Diameter
- 48 in Belt Width
- Steel Material
| Material | Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 48 in |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 7 in |
| Belt Width | 48 in |
| Weight | 120.66 LB |
| Material | Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 48 in |
| Roller Type | Flat Carrying Roll |
| Roller Dia. | 7 in |
| Belt Width | 48 in |
| Weight | 120.66 LB |