- 7 in Roller Diameter
- 25.5 in Roll Length
- 72 in Belt Width
| Belt Width | 72 in |
| Roll Length | 25.5 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Rubber Disc Impact Roll |
| Roller Dia. | 7 in |
| Roller Length | 25.5 in |
| Weight | 74.3 LB |
| Belt Width | 72 in |
| Roll Length | 25.5 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Type | Rubber Disc Impact Roll |
| Roller Dia. | 7 in |
| Roller Length | 25.5 in |
| Weight | 74.3 LB |