- 7 in Roller Diameter
- 21.5 in Roll Length
- 60 in Belt Width
| Roller Length | 21.5 in |
| Roller Type | Rubber Disc Impact Roll |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 21.5 in |
| Belt Width | 60 in |
| Weight | 63.96 LB |
| Roller Length | 21.5 in |
| Roller Type | Rubber Disc Impact Roll |
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 21.5 in |
| Belt Width | 60 in |
| Weight | 63.96 LB |