- 7 in Roller Diameter
- 14.75 in Roll Length
- 42 in Belt Width
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 42 in |
| Roller Dia. | 7 in |
| Roller Length | 14.75 in |
| Roll Length | 14.75 in |
| Weight | 48.18 LB |
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 42 in |
| Roller Dia. | 7 in |
| Roller Length | 14.75 in |
| Roll Length | 14.75 in |
| Weight | 48.18 LB |