- 7 in Roller Diameter
- 88 in Roll Length
- 84 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Roll Length | 88 in |
| Abrasive Belt Width | 84 in |
| Roller Dia. | 7 in |
| Roller Type | Return Roll |
| Roller Length | 88 in |
| Belt Width | 84 in |
| Weight | 201.89 LB |

