Precision Pulley & Idler
E7-45TESA-84SB
CEMA E 45° Equal Trougher Self-Aligner Idler
Item #104195991
- 84 in Belt Width
- 7 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 45 degrees Trough Angle
| Bolt Hole Spacing - Length | 93 in |
| Mounting Hole Spacing Width | 12 in |
| Overall Height | 33.8125 in |
| Bolt Hole Spacing - Width | 12 in |
| Horizontal Roller Length | 29 3/4 in |
| Belt Width | 84 in |
| Base To Horizontal Roller Height | 12 3/4 in |
| Roller Dia. | 7 in |
| Overall Length | 95.5 in |
| Idler Type | Equal Trougher Self-Aligner |
| Overall Width | 16 in |
| Bearing Type | SB |
| Trough Angle [Nom] | 45 ° |
| Roller Length | 72.3125 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Distance From Roller Axis To Aligner Axis | 12 1/2 In |
| Mounting Hole Spacing Length | 93 in |
| Weight | 648.0 LB |
