- 84 in Belt Width
- 7 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 45 degrees Trough Angle
| Mounting Hole Spacing Length | 93 in |
| Trough Angle [Nom] | 45 ° |
| Overall Length | 97.25 in |
| Bolt Hole Spacing - Length | 93 in |
| Belt Width | 84 in |
| Overall Width | 14 1/2 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Horizontal Roller Length | 29 3/4 in |
| Roller Dia. | 7 in |
| Bearing Type | SB |
| Idler Type | Equal Trougher |
| Mounting Hole Spacing Width | 12 in |
| Overall Height | 33.1875 in |
| Bolt Hole Spacing - Width | 12 in |
| Base To Horizontal Roller Height | 12 1/8 in |
| Roller Length | 72.3125 in |
| Weight | 390.44 LB |

