- 36 in Belt Width
- 7 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 45 degrees Trough Angle
| Roller Dia. | 7 in |
| Idler Type | Equal Trougher |
| Horizontal Roller Length | 13 in |
| Base To Horizontal Roller Height | 11 1/4 in |
| Roller Length | 31.875 in |
| Mounting Hole Spacing Width | 9 1/2 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 45 in |
| Trough Angle [Nom] | 45 ° |
| Overall Length | 49 in |
| Overall Height | 20.5 in |
| Belt Width | 36 in |
| Bolt Hole Spacing - Width | 9.5 in |
| Mounting Hole Spacing Length | 45 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Overall Width | 12 in |
| Weight | 170.49 LB |

