- 78 in Belt Width
- 7 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 80 5/8 in Roller Length
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Length | 80.625 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Shaft Length For Bearing Mount | 87 in |
| Overall Length | 92 in |
| Shaft Dia. | 2.4375 in |
| Belt Width | 78 in |
| Shaft Diameter For Bearing Mount | 4 in |
| Weight | 383.0 LB |

