
- 66 in Belt Width
- 7 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class E - Heavy Duty CEMA Class
- 68 5/8 in Roller Length
Belt Width | 66 in |
Idler Type | Live Shaft Impact Flat Carrier |
Shaft Diameter For Bearing Mount | 4 in |
Overall Length | 80 in |
Shaft Length For Bearing Mount | 75 in |
Roller Dia. | 7 in |
Roller Length | 68.625 in |
Shaft Dia. | 2.4375 in |
CEMA Class | CEMA Class E - Heavy Duty |
Weight | 332.0 LB |
